Specifications
- Dimensions:27.4 x 25.4 cm (10.8 x 10")
- Color:White
- Description:L40 Wipers
- Cat. no.:CA14224-028
- Packaging:POP-UP™ Box
- Supplier No.:03046
Specifications
About this item
A lighter-weight wiper at a great everyday price.
A lighter-weight wiper at a great everyday price. Disposable wipers feature double re-creped (DRC) base sheet technology with high surface softness to absorb large liquid spills and leaks. The reinforced grid provides strength for wet-surface wiping and cleaning. Ideal for routine industrial cleaning and maintenance as well as for removing soils and liquids from face and hands.
- 100% virgin fiber
- Extra low linting, anti-static
- Wipe clean without scratching or leaving any residue
- For wiping surfaces, parts, instruments, and lens cleaning
Disposable wipers feature double re-creped (DRC) base sheet technology with high surface softness to absorb large liquid spills and leaks. The reinforced grid provides strength for wet-surface wiping and cleaning. Ideal for routine industrial cleaning and maintenance as well as for removing soils and liquids from face and hands.
Handy, space-saving POP-UP™ dispenser box dispenses wipers one at a time, to reduce waste.