SCOTT® Kitchen Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA14222-321
Supplier: Kimberly-Clark
Specifications
- Dimensions:11 x 8.78" Sheets
- Color:White
- Description:Kitchen Roll Towels
- Cat. no.:CA14222-321
- Packaging:128 Sheets/Roll, 20 Rolls/Case
- Supplier No.:41482
- Ply:1
Specifications
About this item
SCOTT® Brand consistently delivers superior value by offering the optimum balance of product quality and affordability.
- More sheets on a roll to last longer
- Smaller case for easier handling and storage
- 4.9" roll Ø
SCOTT® Brand consistently delivers superior value by offering the optimum balance of product quality and affordability.
Made with ABSORBENCY POCKETS™ for a soft and absorbent performance to handle tough spills and clean-ups. Meets EPA standards with a minimum of 40 % post-consumer waste content; 40% post-consumer waste; 80% recycled fiber.
Certifications: FSC & EcoLogo Certified.
Customers Who Bought This Also Bought