Order Entry
ContactUsLinkComponent
Cip 300* Neutral Ph Process And Research Cleaner
CIP 300® Neutral pH Detergent, STERIS®
Catalog #: CA14004-140
Supplier:  Steris
CIP 300® Neutral pH Detergent, STERIS®
Catalog #: CA14004-140
Supplier:  Steris
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Size:
    19 l (5 gal.)
  • Cat. no.:
    CA14004-140
  • Packaging:
    Drum
  • pH:
    7.8
  • Specific Gravity:
    1.04 at 25 °C (77 °F)
  • Supplier No.:
    1D3005

Specifications

About this item

CIP 300® Neutral pH process and research cleaner delivers effective cleaning with excellent substrate compatibility in the pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent.

  • Phosphate free
  • Manufactured with biodegradable ingredients to support harmonization of cleaning processes
  • Slight yellow/clear liquid with mild odor, completely soluble with low foam
  • Neutral formulation provides substrate compatibility with enhanced operator safety
  • Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics when used in clean-in-place (CIP), clean-out-of-place (COP), and manual applications

CIP 300 Neutral Detergent is a proprietary blend of surfactants and other performance-enhancing ingredients. This low foaming product removes a wide range of process residues and is ideal for use in CIP, COP, and manual applications.

Certifications: Manufactured in cGMP compliant, FDA registered and ISO 9001 certified facility.
Customers Who Bought This Also Bought