Blood Dilution Vials, Simport Scientific
Catalog #: CA13915-951
Supplier: Simport Scientific
Specifications
- Cap included:Yes
- Capacity:25.00 ml
- Cat. no.:CA13915-951
- Packaging:Bulk Pack
- Diameter ×H:35×56 mm (13/8×21/4")
- Supplier No.:V130-1
Specifications
About this item
Made of polystyrene.
- Optically clear parallel sides
- Deionized
- Destaticized
The snap cap is leakproof and easy to remove. Each lot is tested to ensure cleanliness. Available in specially designed vacuum formed trays or in bulk packaging.
Certifications: Guaranteed to meet or exceed O.E.M. specifications.
Customers Who Bought This Also Bought