DuPont™ Tyvek® 400 Frocks with Mandarin Collar
Catalog #: CA13450-524
Supplier: DuPont
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Length:39"
- Color:White
- Cat. no.:CA13450-524
- Chest Size:271/2"
- Supplier No.:TY216SWHXL00
Specifications
About this item
Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont.
- Mandarin collar
- Elastic wrists
- Extends below hips
- Front snap closure
- Serged seams
Frocks feature body-length jacket design with front snap closures for easy donning and doffing. Ideal for applications that do not require the full body coverage of a coverall. Frocks also feature a mandarin collar designed to fit tightly around hooded PAPR and elastic openings at wrists for a tighter fit.
Certifications: Thickness meets ASTM D1777.
Ordering information: Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Customers Who Bought This Also Bought