J&W DB-WAX Columns, Agilent Technologies
Catalog #: CA127-7012
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.10 µm
- I.D.:0.10 mm
- Length:10 m
- Description:GC column, 7" cage
- USP code:G14, G15, G16, G20, G39, G47
- Polarity:High-polarity stationary phase
- Column Hardware:Fused silica
- Cat. no.:CA127-7012
- Phase:DB-WAX
- Supplier No.:127-7012
Specifications
About this item
A high-polarity polyethylene glycol (PEG) column that is ideal for food, fragrance, and flavor applications.
- Polyethylene glycol (PEG) stationary phase
- Close equivalent to USP Phase G16
- High polarity
- Temperature limit of 20 °C is lowest of any bonded PEG phase
- Improves resolution of low boiling point analytes
- High column-to-column reproducibility
- Bonded, crosslinked, and solvent rinsable
- Exact replacement of HP-WAX
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-WAX is ideal for food, fragrance, and flavor applications. The column's lower temperature limit of 20 °C improves resolution of analytes with low boiling points.
Customers Who Bought This Also Bought