Order Entry
ContactUsLinkComponent
SAMPLE CELL PK48
TECHREF® C-2358 Sample Cells Single-Open Ended
Catalog #: CA11100-002
Supplier:  Tech Ref
SAMPLE CELL         PK48
TECHREF® C-2358 Sample Cells Single-Open Ended
Catalog #: CA11100-002
Supplier:  Tech Ref

Specifications

  • O.D.:
    48 mm
  • Description:
    Sample Cells/Cups for XRF Analysis
  • Height:
    18 mm
  • Cat. no.:
    CA11100-002
  • Packaging:
    48/Box
  • Supplier No.:
    C-2358

Specifications

About this item

TECHREF® C-2358 Sample Cells are designed for use with XRF analyzers such as Horiba, Sindie, Bruker and others.

  • For volatile samples, there is a dimple on the cup exterior floor for venting and a reservoir for overflow
  • 100% inspected
  • Intended for one-time use and are fully disposable
  • There are two fill lines (5 and 10 ml)

Developed to allow a close membrane-to-membrane fit with the 2nd membrane in Horiba analyzers, providing better repeatability during low level analysis.

Certifications: Certificed to ISO 9001 Standard.
Delivery: Ships one business day after order acceptance.
Caution: Avoid touching the inside of the Sample Cell. Oil from fingerprints can affect the reading.
Customers Who Bought This Also Bought