Scott® Scottfold* Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA11007-000
Supplier: Kimberly-Clark
Specifications
- W×L:17.8 x 30.5 cm (7.8 x 12.4")
- Color:White
- Description:Scott Scottfold Towels
- Cat. no.:CA11007-000
- Packaging:175 Towels/25 Pack
- Supplier No.:01960
Specifications
About this item
With quality and performance, the Scott Scottfold Towels can help reduce maintenance time with innovations like touchless, high-capacity systems.
Delivers one-at-a-time dispensing every time.
Certifications: FSC® and EcoLogo® certified meets EPA standards - Minimum of 40% post-consumer recycled fiber and total minimum of 50% recycled fiber.
Ordering information: Larger case size to reduce packaging waste.
Customers Who Bought This Also Bought