KleenGuard™ A20 Breathable Particle Protection Coveralls, Kimberly-Clark Professional
Catalog #: CA10837-380
Supplier: Kimberly-Clark
Specifications
- Anti-static:Yes
- Clothing Size:L
- Garment application:Industrial,General Purpose
- Color:Blue
- Description:Zipper Front
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA10837-380
- Supplier No.:58533
Specifications
About this item
Made from a patented MICROFORCE™ barrier SMS fabric that offers barrier protection against dry particulates and light liquid sprays.
- Seamless front provides more protection in the primary exposure areas
- Zipper flap
The lightweight and breathable properties of the fabric make these coveralls comfortable to wear, while the strength and abrasion-resistant properties extend the use of this product. Patented Reflex™ Design is 7½ times less likely to rip out than ANSI minimums. Coveralls also provide 12% more chest room and 6% longer body length.
Certifications: NFPA 99 Compliant Antistatic Material.
Customers Who Bought This Also Bought