KLEENGUARD® A20 Sleeve Protector, Kimberly-Clark Professional®
Catalog #: CA10815-976
Supplier: Kimberly-Clark
Specifications
- Garment application:Laboratory
- Length:47.6 cm (183/4")
- Color:White
- Cat. no.:CA10815-976
- Supplier No.:36870
Specifications
About this item
Ideal for food processing and assembly operations
These A20 sleeve protector are made of PP.
Low-linting MICROFORCE™ Barrier SMS fabric sleeve protectors provide protection against dry particulates (100% dry particle holdout between 0.3–0.5µm) and light liquid sprays, as well as comfort and breathability. Durable, triple-layer construction includes a breathable microfilament matrix layered between tear-resistant outer layers, which provides strength and abrasion resistance for extended wear. Sleeves offer a secure fit with unrestricted movement. Elastic openings. NFPA 99 Compliant Antistatic Material.
Customers Who Bought This Also Bought