Order Entry
ContactUsLinkComponent
Histobrush
Puritan® Histobrush® Cytology Collection Devices, Puritan Medical Products
Catalog #: CA10805-198
Histobrush
Puritan® Histobrush® Cytology Collection Devices, Puritan Medical Products
Catalog #: CA10805-198
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    17.8 cm (7")
  • Sterility:
    Non sterile
  • Description:
    Cytology Brush
  • Handle Length:
    157.9 mm (6.2")
  • Overall Length:
    177.8 mm (7")
  • Head Width:
    5.08 mm (0.2")
  • Head Length:
    19.05 mm (0.75")
  • Handle Width:
    3.1 mm (0.121")
  • Supplier No.:
    2199

Specifications

About this item

Puritan® cytology brushes feature tapered Histobrush® tips made out of soft nylon bristles, attached to a long polystyrene handle

They are used to collect cervical specimens during pap smear tests, as well as buccall cells for DNA lineage.

Certifications: CE marked for medical use. Made in the USA.
Ordering information: Sterile brushes are individually wrapped.
Customers Who Bought This Also Bought