To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Method / Format:Column (silica-based)
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:Soil
- Target molecule:DNA
- Description:Soil DNA Isolation Kit, 5 Preps
- Size:5 Preps
- Sample size:200 mg–1 g
- Description:Soil DNA Isolation Kit
- Cat. no.:CA101319-090
- Supplier No.:D5625-00
Specifications
About this item
The E.Z.N.A.® Soil DNA Kit is formulated to isolate high purity cellular DNA from soil samples typically containing humic acid and other inhibitors of PCR
- Novel and proprietary method to isolate genomic DNA
- Successfully used to isolate DNA from Gram-positive and negative bacteria
- Isolated DNA can be used for most downstream applications
This kit has been successfully used to isolate DNA from Gram-positive and negative bacteria, fungi, yeast, and algae that inhabit a range of samples including clay, sandy, peaty, chalky, or loamy soil samples. Isolated DNA can be used for most downstream applications, including PCR, Southern blot and NGS analysis.
This kit uses a novel and proprietary method to isolate genomic DNA from a variety of environmental samples without organic extractions.