To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Method / Format:Column (silica-based)
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:Stool
- Target molecule:DNA
- Description:Stool DNA Isolation Kit
- Size:50 Preps
- Sample size:200 mg
- Description:Stool DNA Isolation Kit
- Cat. no.:CA101319-056
- Supplier No.:D4015-01
Specifications
About this item
Genomic DNA kits allow for the isolation of genomic DNA from a variety of sample types including blood (Whole Blood and Related Body Fluids, Large-Scale), soil, stool, bacteria (Gram-Positive and Gram-Negative Bacterial Cultures ), yeast, insect (and invertebrate tissues), cultured cells, mouse tail, fungal and forensic samples (such as Dried Blood, Body Fluids, and Buccal Swabs).
Genomic DNA kits allow for the isolation of genomic DNA from a variety of sample types including blood (Whole Blood and Related Body Fluids, Large-Scale), soil, stool, bacteria (Gram-Positive and Gram-Negative Bacterial Cultures ), yeast, insect (and invertebrate tissues), cultured cells, mouse tail, fungal and forensic samples (such as Dried Blood, Body Fluids, and Buccal Swabs).
Most kits are available in mini, midi, maxi, and 96-well formats. Isolated DNA can be used for restriction digest, PCR, southern blotting, and sequencing. Mag-Bind™ Genomic DNA kits can be adapted to most robotic liquid handling platforms.