Order Entry
ContactUsLinkComponent
POLYFIX* Bottle-Top Dispenser
POLYFIX® Bottle-Top Dispensers, MilliporeSigma
Catalog #: CA10107048-1
Supplier:  MilliporeSigma
POLYFIX* Bottle-Top Dispenser
POLYFIX® Bottle-Top Dispensers, MilliporeSigma
Catalog #: CA10107048-1
Supplier:  MilliporeSigma
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Accuracy:
    ±0.5%
  • Volume:
    10 - 50 ml
  • Cat. no.:
    CA10107048-1
  • Increments:
    1 ml
  • Precision:
    ±0.1%
  • Supplier No.:
    10107048-1

Specifications

About this item

These dispensers are ideal for noncritical dispensing of light acids and aqueous solutions

Note: Do not use with solvents or concentrated acids.

They are made of polypropylene for durability and economy, and feature a calibrated glass cylinder. Volume setting system with additional fine adjustment is quick and easy-to-use. Units feature a scale rod on two sides for left- or right-handed use. The polypropylene valve block has a swivel base which allows dispenser to be fixed on the bottle in various positions. Unique neon green finger protection cap is ergonomically designed and aids in identification.

Ordering information: Supplied with a manufacturer's six-month warranty. Complete with an intake tube and a set of two polypropylene adapters (38 and 45mm). For additional adapter sizes, see EM-109050-1 series. Bottle not included.
Customers Who Bought This Also Bought