Order Entry
ContactUsLinkComponent
ORION GLASS SURE-FLOW AG/AGCL
Orion™ Sure-Flow® pH Electrode 9172BNWP, Thermo Scientific
Catalog #: CA10010-798
ORION GLASS SURE-FLOW AG/AGCL
Orion™ Sure-Flow® pH Electrode 9172BNWP, Thermo Scientific
Catalog #: CA10010-798
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    110 mm
  • Temperature range:
    0 to 100°C
  • Cat. no.:
    CA10010-798
  • pH Range:
    0 - 14
  • Body Material:
    Glass
  • Internal Reference:
    Ag/AgCl
  • Junction:
    Sure-flow
  • Connector:
    BNC
  • Supplier No.:
    9172BNWP

Specifications

About this item

Chemical resistant glass body combination electrode for clog-free measurements of soil, sludge, colloids, and viscous material.

  • Sure-Flow junction: Free flowing liquid-to-liquid junction provides the most stable, drift-free measurements
  • Refillable Ag/AgCl combination pH electrode
  • Waterproof BNC connector
  • Can be used on any pH meter with a BNC connection
Customers Who Bought This Also Bought