To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Description:Orion™ 8102BNUWP ROSS Ultra™ pH electrode
- Cable length:1 m (BNC connector only)
- pH range:0 to 14
- Temperature range:0 to 100°C
- Cat. no.:CA10010-756
- Body Material:Glass
- Internal Reference:ROSS
- Junction:Ceramic
- Connector:BNC
- Supplier No.:8102BNUWP
Specifications
About this item
This general purpose combination electrode with toughened bulb and top-performance glass body can be used for precise pH determinations.
- pH response is independent of temperature changes
- Waterproof BNC connector is compatible with any standard BNC connector
- Refillable
Compatible with Orion Star™ Series meters and competitive meter models with BNC connection.
Ideal for Q.C. and research applications.