Orion™ Triode™ 3-in-1 pH/ATC Probe, Thermo Scientific
Catalog #: CA10010-734
Supplier: Thermo Fisher Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm (16 mm Cap Dia.)
- Length:120 mm
- Description:3-in-1 pH/ATC probe, with Mini-DIN connector
- Operating temperature range:0 to 90°C
- Body material:Epoxy body filled with low maintenance gel
- Cat. no.:CA10010-734
- Supplier No.:9157BNMD
Specifications
About this item
Operate the highly-versatile Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant.
- pH range of 0 to 14
- Glass fiber junction
- Probe features an Ag/AgCl sealed internal reference system
Includes one 60 ml bottle of filling solution.
Customers Who Bought This Also Bought