VWR® Atlas Mobile Carts with Standard Casters
Catalog #: AMC313636CN
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Width:36"
- Description:Atlas Mobile Carts, Standing/ Bench Height With Standard Casters
- Height:36"
- Cat. no.:AMC313636CN
- Depth:31"
Specifications
About this item
Atlas mobile carts with standard casters include two columns with bases, modesty panel and front apron rail, with or without front support.
- Carts are available in various size and dimensions
- Equipped with a center leg for added support
Glides are included with carts and are interchangeable with standard casters. In the event casters are replaced with glides, cart height will decrease by 3".
Customers Who Bought This Also Bought