Stainless Steel Flat Top Worktable with Tubular Base, 16-Gauge Type 304, Eagle MHC™
Catalog #: 97058-602
Supplier: Eagle Group
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Stainless steel
- Description:STEB series worktable
- Height:35⅛ - 36⅛"
- Cat. no.:97058-602
- W×D:48×24"
- Shipping Weight:60 lbs.
- Capacity:350 lbs.
- Supplier No.:T2448STEB
Specifications
About this item
16 gauge type 304 stainless steel flat top.
- ¹³/₈" diameter legs and ⁵/₄" diameter crossbracing are heavy gauge stainless steel
- Rolled edge front and rear with ends turned under 90°
- 35.13 to 36.13" adjustable working height
Load capacity: 350 lbs.
Ordering information: Accessories available include drawers and casters.
Customers Who Bought This Also Bought