Storage Vials, Microsolv™
Catalog #: 97058-120
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:No
- Cap Size:24-400
- Capacity:30.00 ml
- Color:Clear
- Description:Autosampler Vials
- Material:Borosilicate glass
- Cat. no.:97058-120
- Diameter ×H:72.5×27.5 mm
- Supplier No.:97030-0CV
Specifications
About this item
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
Customers Who Bought This Also Bought