Storage Vials, Microsolv™
Catalog #: 97057-140
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:No
- Cap Size:15-425
- Capacity:8.00 ml
- Color:Clear
- Description:Autosampler Vials
- Material:Borosilicate glass
- Cat. no.:97057-140
- Diameter ×H:61×16.6 mm
- Supplier No.:97015-CV-08
Specifications
About this item
Screw top vials made up of high quality glass for long term storage.
- Can be used for EPA testing
- Vials and caps are used to store chemical compounds for years
Customers Who Bought This Also Bought