PTFE Tubing, Microsolv
Catalog #: 97056-974
Supplier: MicroSolv Technology Corp
Specifications
- Length:5 m
- Tubing I.D.:⅟₁₆"
- Tubing O.D.:⅛"
- Description:PTFE tubing
- Cat. no.:97056-974
- Supplier No.:49225-65
Specifications
About this item
PTFE tubings are widely used in all low-pressure laboratory applications.
- Micro-pores allow a quick air exchange
- Suitable for degassed and oxygen-sensitive solvents
Durometer (Hardness): D-50
Customers Who Bought This Also Bought