Order Entry
ContactUsLinkComponent
Standard Silica TLC Plate, Plate Size 20X20 cm, pH 5.0, Layer Thickness 250 Um, Pore Size 60A, 254 Fluorescent, Aluminium Back
TLC Standard Silica Plate, Phenomenex
Catalog #: 97055-788
Supplier:  Agela Technologies
TLC Standard Silica Plate, Phenomenex
Catalog #: 97055-788
Supplier:  Agela Technologies

Specifications

  • Coating material:
    Silica gel
  • Layer thickness:
    250 µm
  • Plate Size:
    200×200 mm
  • Pore size:
    60 Å
  • Cat. no.:
    97055-788
  • pH:
    5
  • Fluorescent Indicator:
    F254
  • Supplier No.:
    T-CSF200200-A

Specifications

About this item

Standard sized thin-layer chromatography plate, with standard silica treatment and aluminum back

When matching with Claricep flash cartridges, the TLC plates serve as a tool for reaction monitoring and method development based on Rf values for flash chromatography.

Customers Who Bought This Also Bought