Screw Top Vials and Caps, Easy Purchase Packs 9 mm, MicroSolv
Catalog #: 97055-444
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:Yes
- Cap Type:Screw Caps
- Capacity:2.00 ml
- Septum:Silicone/PTFE, pre-slit
- Color:Amber
- Description:AQ™ Borosilicate Glass Vials, with Write-On Patch
- Material:Borosilicate Glass
- Cat. no.:97055-444
- Diameter ×H:12×32 mm
- Cap Color:Blue
- Supplier No.:9509S-3WAP-AQ
Specifications
About this item
Vials made of Borosilicate glass 33 expansion, Type 1, Class A.
- East purchase packs
- Untouched by human hands
Each vial is inspected automatically by a computer controlled camera for the tightest tolerances in the industry for fit, form and cleanliness.
Compatible with Agilent, Beckman, CTC, Gilson, Varian, Water, Thermo and Shimadzu autosamplers.
Customers Who Bought This Also Bought