AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Catalog #: 97055-348
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:No
- Capacity:0.25 ml
- Sterility:Non sterile
- Color:Clear
- Description:AQ™ low volume inserts, with a conical, precision point . For use in 4 ml autosampler vials
- Material:Glass
- Cat. no.:97055-348
- Diameter ×H:6×38mm
- Maximum Capacity:0.25 ml
- Bottom Style:Conical bottom
- Supplier No.:9504S-02N
Specifications
About this item
Low volume glass and plastic precision manufactured inserts for HPLC, GC, LCMS and GCMS.
These low volume inserts for autosampler vials are best in class because of the quality of the starting glass and plastics used to produce precision shapes, for high performance results. Inject very small volumes from the inserts to maximize the number of injections per insert/vial. Choose from economical options including flat bottom or conical bottom. Precision point self aligning inserts or inserts with attached plastic springs are available.
Customers Who Bought This Also Bought