Caps, BASIK™, MicroSolv
Catalog #: 97055-030
Supplier: MicroSolv Technology Corp
Specifications
- Cap Size:11 mm
- Cap Type:Snap cap
- Septum:White Silicone Rubber / Natural PTFE
- Material:PE
- Cat. no.:97055-030
- Cap Color:Black
- Supplier No.:9502C-E-15K-M
Specifications
About this item
For use with 12 x 32 mm autosampler vials.
Customers Who Bought This Also Bought