Headspace Caps, MicroSolv
Catalog #: 97054-930
Supplier: MicroSolv Technology Corp
Specifications
- Septum:Dark Grey Butyl Rubber 55° Shore A, 3.0 mm
- Color:Silver
- Description:Crimp Cap
- Material:Aluminum
- Size:20 mm, 10 mm Hole
- Cat. no.:97054-930
- Supplier No.:95025-01-1S
Specifications
About this item
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Customers Who Bought This Also Bought