8-425 Screw-Thread Vial Caps
Catalog #: 97054-186
Supplier: Thermo Scientific
Specifications
- Cap Size:8 mm
- Cap Type:Polypropylene
- Septum:Red PTFE/White Silicone, Thickness 1.3 mm
- Description:Open-top screw cap with flange and 5.5 mm hole
- Cap Color:Pink
- Supplier No.:60180-661
Specifications
About this item
Customers Who Bought This Also Bought