Basik™ 9-425 mm Screw-Top Vials, MicroSolv
Catalog #: 97052-592
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:No
- Cap Size:9-425
- Capacity:2.00 ml
- Color:Clear
- Description:Vials with write-on patch, Basik™
- Material:Glass
- Cat. no.:97052-592
- Diameter ×H:12×32 mm
- Supplier No.:9502S-E-WCV
Specifications
About this item
These screw-top vials are made from clear or amber glass.
Delivery: Easy purchase packs include vials, screw caps and septa. 100 vials and caps/pack.
Customers Who Bought This Also Bought