WHEATON® MicroLiter Conical Concentrator and Reaction Vials, DWK Life Sciences
Catalog #: 97048-045
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Capacity:40.00 ml
- Septum:PTFE/silicone, bonded
- Color:Clear
- Description:Vials
- Cat. no.:97048-045
- Diameter ×H:28×143 mm
- Cap Color:White
- Supplier No.:24-30101W
Specifications
About this item
These vials include a cap with bonded PTFE/silicone septa.
Customers Who Bought This Also Bought