WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Catalog #: 97048-038
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Type:Open top
- Capacity:30.00 ml
- Septum:PTFE/silicone
- Color:Amber
- Description:Vial
- Cat. no.:97048-038
- Cap Color:White
- Supplier No.:24-20101W-30
Specifications
About this item
These component kits are shipped with a pack of vials, a pack of caps and a pack of septa.
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Customers Who Bought This Also Bought