WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Catalog #: 97047-668
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Type:Open top
- Capacity:4.00 ml
- Septum:PTFE/silicone
- Color:Clear
- Description:Vial with patch
- Cat. no.:97047-668
- Cap Color:Black
- Supplier No.:13-1260K
Specifications
About this item
These component kits are shipped with a pack of vials, a pack of caps and a pack of septa.
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Customers Who Bought This Also Bought