WHEATON® MicroLiter Screw Caps for Vials, DWK Life Sciences
Catalog #: 97047-622
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:13-425
- Cap Type:Solid top
- Septum:PTFE
- Description:Caps
- Material:Phenolic
- Cat. no.:97047-622
- Cap Color:Black
- Supplier No.:13-0010KPS
Specifications
About this item
These screw-thread closures are available in different configurations.
Customers Who Bought This Also Bought