WHEATON® MicroLiter Screw-Thread Vials, 10-425, Component Kits, DWK Life Sciences
Catalog #: 97046-966
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Septum:PTFE/silicone/PTFE
- Color:Clear
- Description:Vials
- Cat. no.:97046-966
- Cap Color:White
- Supplier No.:10-1040W-A
Specifications
About this item
The original wide-opening vial available for chromatography.
- Wide-opening
- Multiple configurations available
For applications where the vial remains stationary, this vial is safe to use, even with inserts. MicroLiter stocks all of the popular septa configurations and convenience kits.
Customers Who Bought This Also Bought