WHEATON® MicroLiter Screw-Thread Vials, Component Kits, 8-425, DWK Life Sciences
Catalog #: 97046-072
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Type:Open Top
- Capacity:2.00 ml
- Septum:PTFE disk
- Color:Clear
- Description:Vial
- Cat. no.:97046-072
- Cap Color:Black
- Supplier No.:08-1010K-A
Specifications
About this item
MicroLiter's product line of sample vials offer superior storage and handling of larger volume samples.
- Multiple configurations available
- Clear or amber vials
Available in clear and amber, with polypropylene or phenolic closures and a variety of styles of liners and septa.
Customers Who Bought This Also Bought