Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:2.00 ml
- Color:Clear
- Description:Vial
- Diameter ×H:12×32 mm
- Supplier No.:08-1000
Specifications
About this item
All vials may appear to be created equal, but quality and performance make the difference when analyzing vital samples. MicroLiter vials are identical, clean, dependable vials, certified to ensure optimal performance and reproducible results.
- Wide opening
- Certified
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
Wide-opening autosampler vials are designed for chromatography procedures. Useful for applications that require a thicker septum, sample storage, or access to the vial. Extremely safe, even in stationary applications or with inserts.
Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present.