VWR® Ultrasonic Cleaners, 220 V
Catalog #: 97043-962
Supplier: VWR International
Specifications
- Frequency:35 kHz
- Temperature range:20 to 69°C (68 to 156°F)
- Timer:1 - 99 minutes
- Cat. no.:97043-962
- Electrical:220 V, 50/60 Hz
- Tank Dimensions:24×14×10 cm (9⁷⁄₁₆×5½×3¹⁵⁄₁₆")
- Capacity:2.8 L (0.7 gal.)
Specifications
About this item
Ultrasonic cleaners provide highly effective and efficient cleaning of laboratory glassware and instruments.
- Highly effective and efficient cleaning
- Digital timer
- Optional features and accessories available
All models feature a digital timer. Optional features include a heater and degassing function. Accessory baskets, covers, and support racks are constructed of Type 304 stainless steel.
Ordering information: Accessories are available; contact your sales representative for more information.
Customers Who Bought This Also Bought