VWR® Ultrasonic Cleaners
Catalog #: 97043-936
Supplier: VWR International
cUL Listed
UL Listed
Specifications
- Frequency:35 kHz
- Description:Ultrasonic Cleaner with Digital Timer, Degas, and Heater
- Temperature range:20 to 69°C (68 to 156°F)
- Timer:1 - 99 minutes
- Electrical:117 V, 60 Hz
- Tank Dimensions:L×W×D: 24×14×10 cm (9⁷⁄₁₆×5½×3¹⁵⁄₁₆")
- Capacity:2.8 L (0.7 gal.)
Specifications
About this item
Ultrasonic cleaners provide highly effective and efficient cleaning of laboratory glassware and instruments.
- Highly effective and efficient cleaning
- Digital timer
- Optional features and accessories available
All models feature a digital timer. Optional features include a heater and degassing function. Accessory baskets, covers, and support racks are constructed of Type 304 stainless steel.
Certifications: UL and C-UL listed.
Ordering information: Includes built-in drains for models 9.5L and above, and all models include a support rack and cover.
Customers Who Bought This Also Bought