Order Entry
ContactUsLinkComponent
Vwr* Digital Heavy Duty Vortex Mixer, 120V
VWR® Advanced Heavy-Duty Vortex Mixer
Catalog #: 97043-564
Supplier:  VWR International
Product available on GSA Advantage®
Vwr* Digital Heavy Duty Vortex Mixer, 120V
VWR® Advanced Heavy-Duty Vortex Mixer
Catalog #: 97043-564
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Capacity:
    1.13 kg (2.5 lbs.)
  • Shipping weight:
    6.8 kg (15 lbs.)
  • Speed range:
    300–2500 rpm (on mode)
    300–3500 rpm (touch mode)
  • Dimensions:
    16.8W x 24.1L x 16H cm (65/8 x 91/2 x 65/16")
  • Operating temperature:
    4 to 40°C (39 to 104°F)
  • Timer:
    1 second to 160 hours
  • Cat. no.:
    97043-564
  • Electrical:
    120 V, 0.25 A, 30 W
  • Orbit:
    4.9 mm (0.194")

Specifications

About this item

Ideal for applications that require repeatable results, the mixer features touchpad controls and LED displays for accurate speed and time results.

  • Designed for continuous duty
  • LED displays for time and speed
  • Now with Best-in-Class, Exclusive 5-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner

A heavy-duty design and efficient motor permit continuous duty operation and the ability to handle accessory components over the entire speed range. Users can select from two distinct operating modes; "On" mode enables use with any of the accessory attachments during continous operation. Alternately, "Touch" mode is designed to facilitate use with the cup head or universal holder with cover. Microprocessor control maintains the set speed for strong, consistent mixing action. The timer will display elapsed time or, when set to a defined limit, will shut off the unit when time reaches zero.

Certifications: RoHS certified. CSA listed. Calibrated Vortex Mixers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple.
Ordering information: Supplied with a cup head, universal holder with cover, foam insert for thirty-eight 1.5 to 2.0 mL microtubes, and a 234 cm (92") detachable, 3-wire cord and plug (230V units are supplied with a Euro-type plug). 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought