VWR® Talon® Cylinder Bench Clamps
Catalog #: 97035-530
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Bench Clamp with Safety Message Strap and Chain
- Cat. no.:97035-530
Specifications
About this item
Rugged cast aluminum cylinder clamps secure gas cylinders to benches, tables or other flat surfaces up to 6.4 cm (21/2") thick.
- Rugged design
- Cast aluminum construction
- Non-slip spring catch and buckle
- Easily adjustable
- Dimensions: 8.3L x 13.3W x 16.5H cm (31/4 x 51/4 x 61/2")
The 2.5 cm (1") wide, 137.2 cm (54") long nylon strap features a nickel-plated, non-slip spring catch and buckle for easy adjustment around cylinders 10.2 – 35.6 cm (4 – 14") in diameter.
Customers Who Bought This Also Bought