Stomacher® Bags for Stomacher® 80 Lab Blender Series, Seward
Catalog #: 97035-480
Supplier: Seward Laboratory System
Specifications
- Description:Double strainer bags for Stomacher® 80
- Cat. no.:97035-480
- Supplier No.:BA6040DBLSTR
Specifications
About this item
The Stomacher® Bag range has been designed to fulfil all applications from sample blending, straining and storage, including bags designed for extensive blending (processes requiring more than 15 minutes on the machine) and small samples for life science applications.
- Made from high quality food grade virgin LDPE granule extruded to 65 µm film thickness
- Withstand extensive blending without tears or perforations
- Low-cost option for sample preparation with no risk of cross contamination between samples
- Irradiated sterile
Bags for the Stomacher® 80 have a capacity of 5 to 80 ml. The Micro Bag has a capacity of 250 µl to 80 ml. They are compatible with all lab blenders and homogenizers.
Ordering information: Irradiation certificates are available on request.
Customers Who Bought This Also Bought