YMC-Pack ODS-AQ HPLC Columns, YMC America
Catalog #: 97028-886
Supplier: YMC America,Inc
Specifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:150 mm
- Particle size:3 µm
- Pore size:120 Å
- Cat. no.:97028-886
- Packing Material:Silica
- Phase:ODS-AQ
- Supplier No.:AQ12S03-1546WT
Specifications
About this item
ODS-AQ is a unique reversed-phase material with both a hydrophobic high carbon loading and a relatively hydrophilic surface.
- Unique, reverse-phased material
- Rproducible retention
- Hydrophillic surface
ODS-AQ provides chromatographers reproducible retention and excellent peak shape in highly aqueous eluents; even 100% water.
Customers Who Bought This Also Bought