VWR® Personal-Sized Incubator
Catalog #: 97025-630
Supplier: VWR International
Specifications
- Capacity:9.2 L (0.32 cu. ft.)
- Temperature range:Ambient +5…70 °C
- Temperature uniformity:±0.65°C at 37°C
- Temperature stability:±0.6°C at 37°C
- Int. W×D×H:23W x 20D x 20H cm (9 x 77/8 x 77/8")
- Weight:8.3 kg (18.4 lbs.)
- Cat. no.:97025-630
- Exterior Dimensions:28.5W x 28D x 33.5H cm (111/4 x 11 x 133/16")
- Electrical:120 V, 50/60 Hz, 0.6 A
Specifications
About this item
These personal-sized incubators are ideal for use in microbiology or hematology.
- Compact Size
- Economical
- Corrosion-Resistant Interior Chamber
- Nontoxic, Optional Thermometer
- Metal Construction
The housing and door frame are entirely metal
The top of the unit features a grommet hole that accommodates a thermometer for an accurate temperature setting. A port in the rear of the unit allows for an electrical cord to be routed through the back.
A Plexiglas window in the door provides full visibility into the corrosion-resistant interior chamber. The included shelf can be adjusted to three different levels. Heating elements are incorporated into the housing bottom and sides to ensure temperature stability and uniformity.
BodyTextAccessories: Additional shelves are available separately to increase storage capacity. The optional thermometer is non-toxic and coated in fluoropolymer resin. It offers a resolution of 1°C and is 30.5 cm (12") long with a 7.6 cm (3") immersion.
Ordering information: The incubator comes with a two-year limited warranty.
Customers Who Bought This Also Bought