To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Diameter ×L:12 x 120 mm
- pH range:0 to 14
- Temperature range:0° to 100°C (32° to 212°F)
- Body material:Epoxy
- Cat. no.:97011-870
- Cable Length:1 m
- Connector:BNC, waterproof
- Supplier No.:8157BNUMD
Specifications
About this item
Thermo Scientific Orion ROSS Ultra Refillable pH/ATC Triode Combination Electrodes are ideal for any application when the use of a metallic reference electrode would contaminate the sample.
Use to measure biological media, pharmaceuticals, foods, and more.