Pocket Digital Refractometer, Brix 0 to 65%, Sper Scientific
Catalog #: 97011-838
Supplier: Sper Scientific
Specifications
- Description:Pocket Digital Refractometer, Brix 0–65%
- Cat. no.:97011-838
- Dimensions:118 x 62 x 32 mm (4⅝ x 2⅜ x 1¼")
- Weight:130 g (4.6 oz.)
- Supplier No.:300051
Specifications
About this item
Measure concentrations in brix, salinity, and a wide variety of other parameters in the field with laboratory accuracy
As small, light, and simple to use as optical refractometers, but with the added precision of a digital readout. Reads samples as small as 1mL. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, and automatic shutoff (after 3 minutes). A sturdy water-resistant case protects the electronics from wet environments and allows for easy clean ups. All models feature one button calibration to distilled water and indicate when the battery should be replaced (8,000 readings).
Ordering information: Supplied ready to use with distilled water, transfer-pipet, AAA battery, instructions, and a carrying case. The refractometer also includes a 1-year warranty.
Customers Who Bought This Also Bought