VWR® Utility Carts, Stainless Steel
Catalog #: 97005-266
Supplier: VWR International
Specifications
- Length:24"
- Width:151/2"
- Height:321/8"
- Cat. no.:97005-266
- Shipping Weight:29 lbs.
- Load Capacity:300 lbs.
- Shelf Clearance:11¾"
- Caster Diameter:3½"
Specifications
About this item
These durable utility carts feature a unitized, electronically welded stainless steel angled leg design.
- Unitized, electronically welded stainless steel angled leg design
- Cleans and sanitizes easily
- Three shelves
Sound deadening panels under shelves restrict vibration and noise
Note: Capacity is the total cart capacity across all of the shelves with the weight evenly dispersed.
Bumpers on legs and handles protect walls and furniture.
Customers Who Bought This Also Bought