Probes, Very Fine Tip (0.001"), Stainless Steel, Excelta Corp®
Catalog #: 94024-220
Supplier: Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Length:162.50 mm (6.5" )
- Description:Probe, micro tip, 3 star quality
- Material:Stainless steel, anti-magnetic, 314
- Curvature:Straight
- Tip Size:0.03 mm (0.001")
- Supplier No.:332A
Specifications
About this item
Smallest tip made - great for magnification and very fine work.
- Extreme fine tips for extreme fine work
- Available in short or long handle
- Corrosion resistant
These stainless steel probes have a 1 mil tip. The 335 Series Mini-Probes are 4.75" long. The 332 series are 6.5" long. They feature the smallest, finest tips available on any probe and are ideal for microscopy.
Customers Who Bought This Also Bought