KIMBLE® PTFE-Faced Red Rubber Septa, DWK Lifesciences
Catalog #: 93001-092
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:13 mm
- Septum:PTFE-faced red rubber
- Description:Septa
- Thickness:0.060" rubber thickness
- Cat. no.:93001-092
- Supplier No.:N73812-13
Specifications
About this item
Highly chemical-resistant PTFE facing maintains integrity of contents.
- Economical and excellent resealability
- Low extractables
- Resists coring
- PTFE thickness: 0.002"
Customers Who Bought This Also Bought