Axygen® Gel Loading Tips, Corning
Catalog #: 89179-806
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:200 µl
- Tip Color:Clear
- Packed:200 Tips/Rack
- Tip Style:Round, O.D. 0.057 cm (0.022")
- Supplier No.:TGL-200RD57R
Specifications
About this item
Axygen brand gel loading tips have a universal fit for reseach grade pipettors.
They have a convenient graduation mark at 5 µl for quick volume check. The 0.17 mm tips are for loading 0.2 mm thick gels.
Customers Who Bought This Also Bought