VWR® Traceable® Digital-Bottle™ Refrigerator/Freezer Thermometer
Catalog #: 89172-086
Supplier: VWR International
Specifications
- Description:Digital-Bottle™ Refrigerator/Freezer Thermometer
- Temperature resolution:0.1˚
- Temperature range:–30 to 50˚C (–22 to 122˚F)
- W×D×H:48×25×117 mm (17/8 × 1 × 45/8") Unit, 57×57×29 mm (21/4 × 21/4 × 11/8") Holder
- Weight:104.9 g (3.7 oz.)
- Accuracy:±0.5 °C
- Probe:Bottle probe (filled with glass beads)
Specifications
About this item
Waterproof unit accurately monitors temperatures in freezers, refrigerators, incubators, and environmental chambers.
- Stainless steel sensor
- Waterproof
- Minimum/maximum memory recording
- Digital display
Waterproof unit accurately monitors temperatures in freezers, refrigerators, incubators, and environmental chambers.
Bottle and solution insulate stainless steel sensor from rapid changes, such as opening a refrigerator door. Digital display shows high, low, and current temperatures. Records minimum/maximum temperatures for any time period. Probe is sealed in bottle filled with nontoxic glycol.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by NIST (National Institute of Standards and Technology).
Ordering information: Supplied with ABS plastic holder, double-backed tape, replaceable silver-oxide battery, and Velcro® fastener for attaching holder to any surface.
Customers Who Bought This Also Bought